Shop PEGASUS
See all product information
Create Account
Wheel, Stainless Stl, 6" x 3", Ball Brg
- Mfr # P-SS-060X030/075K
- Zoro # G0253469
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3 in
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Stainless Steel
Caster Wheel Bearings
Precision Ball
Fits Axle Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-SS-060X030/075K
- Zoro #
- G0253469
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 6 in
- Wheel Width
- 3 in
- Fits Axle Dia.
- 3/4 in
- Hub Width
- 3-1/4 in
Description
Wheel,Stainless Stl,6 In. x 3 In.,Ball Brg