Shop PEGASUS

Wheel, Stainless Stl, 8" x 3", Ball Brg

  • Mfr # P-SS-080X030/075K
  • Zoro # G0253484

product price: 
$
927.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
3 in
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Stainless Steel
Caster Wheel Bearings
Precision Ball
Fits Axle Dia.
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-SS-080X030/075K
Zoro #
G0253484
UPC #
-
Country of Origin
China
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Stainless Steel
Caster Wheel Bearings
Precision Ball
Spanner Bushing
Included
Non-Marking
No
Item
Wheel
ESD Conductive
No
Tread
Standard
Includes Thread Guards
No
Tread Shape
Standard
Wheel/Tread Hardness
90 HB
Application
Retail, Industrial, Commercial, Corrosion Resistance
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
3600 lb
Number of Wheels
1
Caster Product Group
Wheels
Core Color
Silver
Caster Temp. Range
Up To 800 Degrees F
System of Measurement
Inch
Standards
RoHS, ICWM
Series
P-SS Series
Wheel Core Material
Stainless Steel
Replacement Wheel
Mfr. No. P-SS-080X030/075K
Tread Color
Silver
Extended Lead
No

Description

Wheel,Stainless Stl,8 In. x 3 In.,Ball Brg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.