Shop PEGASUS
See all product information
Create Account
Wheel, Cond TPR, 5" x 1.25", Prec Ball
- Mfr # P-RP-050X013/-31K-EL
- Zoro # G0254421
product price:Â
$
44.69
/ea
Key Features
Wheel Dia.
5 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-RP-050X013/-31K-EL
- Zoro #
- G0254421
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 5 in
- Fits Axle Dia.
- 5/16 in
- Wheel Width
- 1-1/4 in
- Hub Width
- 1-7/16 in
Description
Wheel,Cond TPR,5 In. x 1.25 In.,Prec Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.