Shop PEGASUS

Wheel, Cond TPR, 6" x 1.25", Prec Ball

  • Mfr # P-RP-060X013/-31K-EL
  • Zoro # G0254430

product price: 
$
58.39
/ea

Key Features

Wheel Dia.
6 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-RP-060X013/-31K-EL
Zoro #
G0254430
UPC #
-
Country of Origin
China
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Precision Ball
Core Color
Gray
Spanner Bushing
Included
Non-Marking
Yes
Includes
Thread Guards, Electrically Conductive Tread
Item
Thermoplastic Rubber Tread On Polypropylene Hub Wheel
Application
Retail, Industrial, Commercial
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
System of Measurement
Inch
Caster Product Group
Wheels
Series
P-RP Series
Caster Temp. Range
-4 Degrees To 140 Degrees F
Wheel Core Material
Polypropylene
Includes Thread Guards
Yes
Tread Color
Gray
Load Capacity
240 lb
Standards
RoHS, ICWM
Number of Wheels
1
ESD Conductive
Yes
Extended Lead
No
Wheel/Tread Hardness
85-95 Shore A
Tread
Standard
Replacement Wheel
Mfr. No. P-RP-060X013/-31K-EL

Description

Wheel,Cond TPR,6 In. x 1.25 In.,Prec Ball

Ratings & reviews