Pump, Fountain, 1-1/2 HP, 230V

  • Mfr # 5RGV6

  • Zoro # G0263313


product price:  $1,848.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Voltage
230V AC
Amps
8.5 A
Max. Head
60 ft
Hz
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5RGV6
Zoro #
G0263313
UPC #
190735350355
Country of Origin
China

Dimensions

Length
15 3/4 in
Height
8 7/8 in
Cord Length
12 ft
Max. Dia. Solids
1/8 in
Width
8 1/2 in
Overall Height
8.9 in
Overall Width
8.5 in
Overall Length
15.8 in
Compatible Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.13 in

Details

Item
Pond Pump
HP
1 1/2 hp
Voltage
230V AC
Amps
8.5 A
Max. Head
60 ft
Hz
60
Duty
Continuous
Motor Type
PSC
GPH of Water @ 20 Ft. of Head
6,120
Agency Compliance
CUS
Cord Type
16AWG*3C STW
GPH of Water @ 30 Ft. of Head
5,400
Impeller Material
Brass
Outlet
1-1/4 in (F)NPT
Housing Material
Brass
Installation Position
Horizontal
Motor RPM
3,450 RPM
GPH of Water @ 10 Ft. of Head
6,900
Full Load Amps
8.5 A
Overload Protection
yes
Seal Material
Buna-N, Carbon, Ceramic
Port Rotation
90 Degrees Increments
Standards
CUS Certified
Flow Rate @ 20 ft of Head (Maximum)
102 gpm
Flow Rate @ 60 ft of Head (Maximum)
0 gpm
Nameplate Voltage
230V AC
Pump Housing Material
Brass
Flow Rate @ 5 ft of Head (Maximum)
117 gpm
Pump Type
Fountain Pump
Electrical Connection Type
Plug-In
Submersible
Yes
Horsepower
1 1/2 hp
Frequency
60 Hz
Flow Rate @ 15 ft of Head (Maximum)
109 gpm
Discharge Rotation
90 Degrees Increments
Maximum Feet of Head
60 ft
Maximum RPM
3,450 RPM
Duty Cycle
Continuous
Discharge Type
NPT
Intake Type
Screened
Feet of Head (Minimum)
10 ft
Flow Rate @ 30 ft of Head (Maximum)
90 gpm
Maximum Flow Rate
115 gpm
Flow Rate @ 10 ft of Head (Maximum)
115 gpm
Thermal Overload Protection
Yes
Minimum Flow Rate
90 gpm

Description

Pond Pump, Pump Housing Material Brass, Horsepower 1 1/2 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 60 ft, Flow Rate @ 5 ft of Head (Maximum) 117 gpm, Flow Rate @ 10 ft of Head (Maximum) 115 gpm, Flow Rate @ 15 ft of Head (Maximum) 109 gpm, Flow Rate @ 20 ft of Head (Maximum) 102 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 12 ft, Pump Type Fountain Pump, Submersible Yes, Amps 8.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.