Shaft Collar, Clamp, 1Pc, 16mm, Alum
Mfr # MCL-16-A
Zoro # G0267531
product price:Â $5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
34 mm
Dimension Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MCL-16-A
Zoro #
G0267531
UPC #
634529011904
Country of Origin
United States
Dimensions
Bore Dia.
16 mm
Outside Dia.
34 mm
Dimension Type
Metric
Width
13 mm
Screw Size
M5 x 16
Clearance Dia.
39.3 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
39.3 mm
For Shaft Diameter
16 mm
Collar Width
13 mm
Bore Diameter
16 mm
Screw Thread Size
M5
Collar Outside Diameter
34 mm
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.