Cast Iron 1-1/2 HP Centrifugal Pump 115/230V

  • Mfr # 4RU79

  • Zoro # G0279763


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4RU79
Zoro #
G0279763
UPC #
190735333860
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Width
7 13/16 in
Height
8 5/8 in
Manufacturers Warranty Length
1 yr
Length
13 3/4 in
Overall Height
8.6 in
Overall Width
7.8 in
Overall Length
13.7 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
118 ft
Max. Pressure - Pumps
125 psi
Motor Enclosure - Pumps
Open Dripproof
Phase
Single
HP
1-1/2
GPM of Water @ 70 Ft. of Head
52
GPM of Water @ 110 Ft. of Head
23
Max. Pressure
125 psi
Impeller Material
Noryl
Max. Specific Gravity
1.0
Motor RPM
3,450 RPM
Bearing Type
Ball
GPM of Water @ 40 Ft. of Head
66
Max. Case Pressure
100 psi
Item
Centrifugal Pump
GPM of Water @ 90 Ft. of Head
41
Amps
19.9/9.95
Max. Liquid Temp.
140 Degrees F
GPM of Water @ 30 Ft. of Head
68
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Inlet
1-1/4"
Outlet
1"
Max. GPM @ Head
70 @ 20 ft
Voltage
115/230VAC
Seal Material
316 Stainless Steel, Buna-N, Carbon, Ceramic
Impeller Type
Closed
Housing Material
Cast iron
Best Efficiency Range GPM @ Head
30 to 56 gpm @ 112 to 62 ft
Hz
60
Frame
48Y
Min. GPM @ Head
23 @ 110 ft
Best Efficiency GPM @ Head
45 @ 85 ft
GPM of Water @ 60 Ft. of Head
57
GPM of Water @ 80 Ft. of Head
48
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Noryl, Ceramic, Buna-N
Motor Enclosure
Open Dripproof
GPM of Water @ 100 Ft. of Head
35
Port Rotation
4 Positions
GPM of Water @ 50 Ft. of Head
61
GPM of Water @ 20 Ft. of Head
70
Flow Rate @ 80 ft of Head (Maximum)
48 gpm
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Stainless Steel
Discharge Rotation
90 Degrees Increments
Shaft Material
Stainless Steel
Specific Gravity (Maximum)
1
Shut Off Pressure (Maximum)
125 psi
Best Efficiency Flow
45 gpm
Discharge Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
66 gpm
Impeller Design
Closed
Best Efficiency Head
85 ft
Frequency
60 Hz
Priming
Manual
Flow Rate @ 20 ft of Head (Maximum)
70 gpm
Maximum RPM
3,450 RPM
Suction Lift (Maximum)
25 ft
Maximum Media Temperature
140 Degrees F
Seal Type
Type 21
Flow Rate @ 60 ft of Head (Maximum)
57 gpm
For Use With Potable Systems
No
Intake Type
NPT
Maximum Feet of Head
118 ft
Maximum Flow Rate
70 gpm
Horsepower
1 1/2 hp
Duty Cycle
Continuous
Motor Frame Designation
48Y
Nameplate Voltage
115/230V AC
Pump Housing Material
Cast Iron
Flow Rate @ 100 ft of Head (Maximum)
35 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 66 gpm, Flow Rate @ 60 ft of Head (Maximum) 57 gpm, Flow Rate @ 80 ft of Head (Maximum) 48 gpm, Maximum Feet of Head 118 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 70 gpm, Flow Rate @ 20 ft of Head (Maximum) 70 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.