
Braided Cable Wrap, 25 ft, Nylon, Brown
Mfr # DRN3.00BR
Zoro # G0291230
product price:Â $72.59
/eaKey Features
Wall Thickness
0.012 in
Length
25 ft
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DRN3.00BR
Zoro #
G0291230
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.012 in
Length
25 ft
Details
Item
Cable Wrap
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Brown
Description
Dura Race 3 In.,Brown Fastens to Carpets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.