Jobber Length Drill Bit, Drill Bit Size 15/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt
Mfr # 46630
Zoro # G0292241
product price:Â $20.99
/eaKey Features
Overall Length
5 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15/32 in
Number of Flutes
2
Shank Dia.
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
46630
Zoro #
G0292241
UPC #
662355466308
Country of Origin
United States
Dimensions
Overall Length
5 3/4 in
Drill Bit Size
15/32 in
Shank Dia.
15/32 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Flute Length
4 5/16 in
Shank Length
1 7/16 in
Diameter
0.46875
Shank Size
0.4688
Drill Point Length
0.0971 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
3 15/64 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.