Digital Multimeter, CAT III 600V, AC/DC Amps Max 10A, TRMS, Non-Contact Voltage Detection

  • Mfr # FLUKE-117
  • Zoro # G0296484
product price: 
$
279.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Test Leads, Holster
Standards
CE, CSA, UL, VDE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLUKE-117
Zoro #
G0296484
UPC #
095969359139
Country of Origin
Malaysia
Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Test Leads, Holster
Standards
CE, CSA, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Instrument Frequency Counter Range
0.01 Hz to 50 kHz
Max. AC Amps
10:00 AM
Display
LCD
AC Response
TRMS
Series
FLUKE (R) Fluke-117
Multimeter Style
Compact - Basic Features
Max. DC Amps
10 A
Temp. Range
14 Degrees to 122 Degrees F
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Instrument Safety Rating
CAT III 600V
Auto Ranging
Yes
Max. Ohms
40 megohm
Calibration Certificate Included
No Certification Included
Capacitance Range
1 nF to 9999 uF
Duty Cycle
No Duty Cycle Test Included
Peak Hold
No
Intrinsically Safe
No
Minimum DC Current Measurement
0 A
AC Voltage Measurement Resolution
0.1 V
Batteries Included
Yes
Maximum Temperature Measurement
122 Degrees F
Maximum Frequency Measurement
50 kHz
Current Leakage Testing
No
Software Included
No
Maximum DC Current Measurement
10 A
Battery Access
Yes
Resistance Measurement Accuracy
+/-5%
Minimum Resistance Measurement
0.1 ohm
Maximum AC Voltage Measurement
600 V
DC Voltage Measurement Resolution
0.1 V
AC Current Measurement Resolution
0 A
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Low Input Impedance, Resistance, Temperature
Maximum AC Current Measurement
10 A
Minimum Operating Temperature
14 Degrees F
Maximum Capacitance Measurement
9,999 uF
Removable Screen
No
Maximum DC Voltage Measurement
600 V
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Weight
550 g
Basic DC Current Accuracy
1.0% + 3
Minimum Capacitance Measurement
1 nF
Battery Chemistry
Alkaline
Fuse Access
Yes
DC Current Measurement Resolution
0 A
Minimum Frequency Measurement
0.01 Hz
Capacitance Measurement Accuracy
1.9% + 2
Minimum DC Voltage Measurement
0 V
AC Response Calculation
TRMS
Bar Graph Included
Yes
Dustproof
No
Battery Voltage
1.5 V
Minimum/Maximum Memory
Min/Max
Bluetooth Compatible
No
Minimum AC Voltage Measurement
0 V
IP Rating
IP42
Minimum Storage Temperature
-40 Degrees F
Waterproof
No
Maximum Storage Temperature
140 Degrees F
Min-Max-Avg Button Included
Yes
Frequency Measurement Resolution
0.01 Hz
Frequency Measurement Accuracy
0.1% + 2
Minimum AC Current Measurement
0 A
Minimum Temperature Measurement
14 Degrees F
Basic AC Current Accuracy
1.5% + 3
Thermal Imaging
No
Basic AC Voltage Accuracy
1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
Maximum Resistance Measurement
40 megaohm
Shop By
Hot Buys
CAT Safety Rating
CAT III 600V
Special Features
Non-Contact Voltage Detection
Current Units
A, mA
Includes Auto Sensing
No Auto Sensing Included

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
6.58 in
Overall Width
3.35 in
Battery Size
9V
Pulse Width
No
Depth
1.81 in

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3 (DC, 45 Hz to 500 Hz)2.0 Percent + 3 (500 Hz to 1 kHz), Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 1.0 Percent + 3, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Non-Contact Voltage Detection, Maximum AC Current Measurement 10 A

Ratings & reviews