Motor Start Capacitor, 23-302 MFD, Round
Mfr # Turbolytic 50
Zoro # G0305602
product price:Â $66.39
/eaKey Features
Microfarad Rating
23-302
Diameter
2 1/2 in
For Use With
(50) Different Size Motors
Terminal Type
1/4 in Male Quick-Connect
Temp. Range
-40 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Turbolytic 50
Zoro #
G0305602
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 1/2 in
Overall Width
2 1/2 in
Case Height
6 in
Overall Depth
2 1/2 in
Overall Height
5 1/2 in
Terminal Tab Width
1/4 in
Details
Microfarad Rating
23-302
For Use With
(50) Different Size Motors
Terminal Type
1/4 in Male Quick-Connect
Temp. Range
-40 Degrees to 70 Degrees C
Includes
(2) Jumper Wires to Combine Individual Values into Desired MFD Rating
Case Material
Aluminum
Motor Capacitor Type
Motor Start Capacitor
Standards
000 AFC, 10, Standard 810, UL
Hz
60/50
Capacitor Voltage
330V AC
Capacitor Shape
Round
Item
Motor Start Capacitor
Voltage
330V AC
Min. Temperature
-40 Degrees C
Max. Temperature
70 Degrees C
Terminal Gender
Male
Connection Type
Quick Connect
Frequency
60/50 Hz
Description
Motor Start Capacitor, Universal Start Capacitor, Round, 330V AC, 23-324 MFD, Overall Height 5 1/2 in, Case Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.