Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , 9 1 PR

  • Mfr # 11-537

  • Zoro # G0316535


product price:  $22.69
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-537
Zoro #
G0316535
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
9
Glove Length
9.25 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
659
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Palm Material
Nitrile
Application
Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
Cut Resistant
Yes
Weight
Light
Puncture Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Level
4
Finger Material
HPPE, Nylon, Spandex, Nitrile
Glove Hand Style
Ambidextrous
Thumb Style
Straight
Standards
ANSI ASTM D3389, ASTM F1790-97, EN388
ANSI/ISEA Puncture Force
114 N
Stitching Material
Polyester
Glove Cut
Gunn
Latex-Free
Yes
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-537
ANSI/ISEA Abrasion Cycles
4160
Insulated
No
Glove Back Material
HPPE, Nylon, Spandex
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
EN 388 Rating
4X42B
Reversible
No
Electrostatic Properties
Insulative
Glove Coating Color
Black
Fabric Weight
18 gaugeuge
Glove Features
Silicone-Free
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Hem Style
Finished
Hand Protection Style
Glove
Pairs per Package
12
Double-Dipped
No
Glove Lining Material
HPPE

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards ANSI ASTM D3389, ASTM F1790-97, EN388, Insulated No, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.