Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , 7 1 PR

  • Mfr # 11-537

  • Zoro # G0316550


product price:  $22.69
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-537
Zoro #
G0316550
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
7
Glove Length
8.5 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
659
Glove Construction
Seamless Knit
Application
Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
ANSI/ISEA Puncture Force
114 N
Glove Cut
Gunn
Finger Material
HPPE, Nylon, Spandex, Nitrile
Abrasion Resistant
Yes
Thumb Style
Straight
Weight
Light
ANSI/ISEA Puncture Level
4
Palm Material
Nitrile
Suggested Use Environment
Dry, Light Oil and Oily
Standards
ASTM 3389-2005, ASTM 1790-2005, EN388
Stitching Material
Polyester
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Puncture Resistant
Yes
Brand and Series
Ansell Hyflex(R) 11-537
Silicone-Free
Yes
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
4160
Insulated
No
Glove Back Material
HPPE, Nylon, Spandex
Pairs per Package
12
Touchscreen Compatible
No
Knit Material Color
Gray
Fabric Weight
18 gaugeuge
Double-Dipped
No
Hem Style
Finished
Glove Lining Material
HPPE
Glove Coating Color
Black
Electrostatic Properties
Insulative
Reversible
No
Glove Features
Silicone-Free
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
EN 388 Rating
4X42B

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards ASTM 3389-2005, ASTM 1790-2005, EN388, Insulated No, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.