Enclosure AC, Wall Mount, 2664 BtuH

  • Mfr # 3361510

  • Zoro # G0323197


product price:  $4,243.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Cooling Capacity
2664 BtuH
Amps
5.3
Phase
Single
Hz
60
NEMA Enclosure Type
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3361510
Zoro #
G0323197
UPC #
639889376700
Country of Origin
Italy

Dimensions

Height
22 in
Width
11 in
Depth
11 in
Overall Height
21.65 in
Overall Depth
11.02 in
Overall Width
11.02 in

Details

Cooling Capacity
2664 BtuH
Amps
5.3
Phase
Single
Hz
60
NEMA Enclosure Type
12
Housing Material
Sheet Steel
Mounting
Wall Mount
Voltage
115
Standards
CSA, cUL, cUR, EAC, FTTA, UL, UR
Cooling Method
Refrigerant
Housing Color
Slate Gray
Refrigerant
R134a
Control Type
Comfort Controller
Wiring Method
Fully Wired
Item
Enclosure Air Conditioner
Includes
Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template
Product Type
Cooling Unit
Operation Mode
Cooling Only
Refrigerant Type
R134a
Frequency
60 Hz
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
126 Degrees F
NEMA Enclosure Rating
12
Cooling Setpoint - Maximum
131 Degrees F
Current
5.3 A
Power Consumption
0.89 kW
Cooling Capacity - Maximum
3,037 BtuH
Cooling Setpoint - Minimum
68 Degrees F
Operating Voltage
115 V

Description

Enclosure Air Conditioner, Cooling Capacity 2664 BtuH, Housing Material Sheet Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 22 in, Width 11 in, Depth 11 in, Standards CSA, cUL, cUR, EAC, FTTA, UL, UR, Wiring Method Fully Wired, Amps 5.3, Hz 60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Slate Gray, Includes Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.