This item is Discontinued.
This item is Discontinued.
Jaw Coupling Hub, L190, Cast Iron, 45mm (Discontinued)
Mfr #
L190-45mm
Zoro #
G0327451
UPC # 685144560179
Country of Origin Unknown
Category Jaw Type Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L190-45mm
- Zoro #
- G0327451
- UPC #
- 685144560179
- Country of Origin
- Unknown
Dimensions
- Bore Dia.
- 45mm
- Keyway Size Type
- 14mm x 3.8mm
- Outside Dia.
- 114.30mm
- Size
- L190
- Overall Length
- 123.4mm
- Keyway Size
- 14mm x 3.8mm
Details
- Material
- Cast iron
- Item
- Jaw Coupling Hub
Description
Jaw Coupling Hub
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.