5VX650 Cogged, Wedge V-Belt, 65 in Outside Length, 5/8 in Top Width, 17/32" Thickness, 1 Ribs

  • Mfr # 2L423

  • Zoro # G0336795


product price:  $36.19
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
5VX
Industry Number
5VX650
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2L423
Zoro #
G0336795
UPC #
190735221754
Country of Origin
Indonesia

Dimensions

Top Width
5/8 in
Thickness
17/32"
Outside Length
65 in
For Minimum Pulley Pitch Diameter
4.4 in
Belt Trade Size
5VX

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
5VX
Industry Number
5VX650
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Application
General Industrial
Tensile Strength
5,900 N/mm
Belt Coating
Rubber
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Heat; Oil, Static Conductive
Edge Construction
Raw Edge
Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber
Number of Bands
1
Color
Black

Description

The DAYTON - 2L423 is a Cogged, Wedge V-Belt designed for general industrial applications. This belt is constructed with materials that may offer some resistance to certain environmental factors like heat and chemicals. The cogged design is intended for potential improvement in grip, load distribution, and power transmission efficiency.

Key Features of the DAYTON - 2L423 V-Belt:

  • Belt Material: Made of gum rubber with a fabric cover and polyester cords which are expected to contribute towards its longevity.
  • Construction: The cogged design is intended to potentially improve grip, load distribution, aiding in the efficiency of power transmission.
  • Minimum Pulley Pitch Diameter: Compatible with pulleys having a pitch diameter not less than 4.4 inches.
  • Number of Ribs: Comes with one rib that is designed to potentially enhance the belt's performance across different industrial applications by reinforcing its structure.
  • Outside Length: Has an outer perimeter measurement of approximately 65 inches; compatibility depends on specific machinery drive system requirements.
  • Tensile Strength: Has been tested up to a tensile strength limit of approximately 5,900 N/mm; actual performance may vary based on usage conditions
  • V-Belt Section & Type: Classified under the '5VX' section indicating specific dimensions compatible with certain types of machinery; it features a 'wedge-cogged' type design intended for use across diverse mechanical applications depending upon compatibility
.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.