Depressed Center Grinding Wheel, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, 24 Grit
Mfr # 07660775942
Zoro # G0344285
product price:Â $9.15
/eaKey Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07660775942
Zoro #
G0344285
UPC #
076607759429
Country of Origin
China
Dimensions
Overall Diameter
7 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
24
Series
Masonry
Maximum Operating Speed
8,600 RPM
Application
Concrete Masonry Asphalt, Nonferrous Materials
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum
Primary Material Application
Aluminum
Description
Depressed Center Grinding Wheel, Abrasive Material Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Application Aluminum, Compatible Tool Type Angle Grinder, Series Masonry, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.