Hex Nipple, FNSTxMNPT, 1-1/2 In
Mfr # 6AKD4
Zoro # G0345012
product price:Â $26.99
/eaKey Features
Tightening Method
Hex
Fitting Connection Type
NPT x NST
Material
Brass
Compatible Pipe Size
1 1/2 in
Fitting Material
Brass x Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6AKD4
Zoro #
G0345012
UPC #
190735538906
Country of Origin
China
Dimensions
Compatible Pipe Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Fitting Size
1 1/2 in x 1 1/2 in
Details
Item
Fire Hose Adapter
Tightening Method
Hex
Fitting Connection Type
NPT x NST
Material
Brass
Fitting Material
Brass x Brass
Fitting Movement
Rigid
Thread Type
NPT x NST
Hose Fitting B Connection Type
NST
Hose Fitting A Connection Type
NPT
Fitting Shape
Straight
Finish/Coating
Rough Finish
Hose Fitting B Gender
Female
Hose Fitting A Gender
Male
Description
Fire Hose Adapter, Fitting Connection Type NPT x NST, Fitting Gender Male x Female, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Hex, Compatible Pipe Size 1 1/2 in, Finish/Coating Rough Finish, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NST, Hose Fitting B Gender Female, Hose Fitting B Size 1 1/2 in, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.