Quick Change Disc, AlO, 2in, 100G, TR, PK50
Mfr # 7000000385
Zoro # G0353692
product price:Â $75.99
/pk 50, $1.52/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
361F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000000385
Zoro #
G0353692
UPC #
00051144224029
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
P100
Series
361F
Abrasive Type
Closed Coated
Backing Material
Polyester
Backing Weight
YF
Color
Blue
Maximum Operating Speed
20,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Resistance Properties
Heat
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Medium, Grit P100, Overall Diameter 2 in, Quick Change System TR, Series 361F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Blue, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.