Pillow Block Bearing, Cast Iron, Set Screw Locking, Ball Insert, 1-11/16 in Dia, Alloy Steel

  • Mfr # UCPL-1.11/16M

  • Zoro # G0369591


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCPL-1.11/16M
Zoro #
G0369591
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
1-11/16 in
Center Height
2-1/16 in
Mount Hole Center-to-Center Length
5-55/64 in
Mount Hole Size
0.563 in x 1.126 in
Overall Length
7.468 in
Overall Width
2.125 in
Overall Height
4.094 in
Dimension A
2 1/8 in
Dimension S
3/4 in
Dimension J
5 7/8 in
Dimension L
7 15/32 in
Dimension B
1 15/16 in
Dimension H1
25/32 in
Dimension N
9/16 in
Dimension H
2 1/16 in
Dimension D
1 11/16 in
Dimension H2
2 3/8 in
Base Width
2.126 in
Mounting Bolt Size
1/2 in
Base Height
0.779 in
Inner Ring Width
1.937 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Series
Standard Duty
Closure
Open
Finish
Black Oxide
Temp. Range
-20 Degrees to 250 Degrees F
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
7,306 lbf
Bore Type
Cylindrical
Lubricant Material
NLGI #3 Equivalent
Static Radial Load Capacity
4,586 lbf
Mount Type
Bolt-Through
Number of Mount Holes
2
Features
Light Duty
Maximum Speed
3,500 RPM
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber

Description

Pillow Block Bearing, Base Height 0.779 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.