4L820 V-Belt, 82" Outside Length, 1/2" Top Width, 5/16" Thickness, 1 Ribs
Mfr # 4L820-2
Zoro # G0371421
product price:Â $10.79
/pk 2, $5.40/eaKey Features
V-Belt Section
4L
Industry Number
4L820
Number of Ribs
1
Top Width
1/2"
Thickness
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4L820-2
Zoro #
G0371421
UPC #
-
Country of Origin
Indonesia
Dimensions
Top Width
1/2"
Thickness
5/16"
Outside Length
82"
Details
Item
V-Belt
V-Belt Section
4L
Industry Number
4L820
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
For Use With
Single or Multiple V-Belt Drives
Construction
Wrapped
Weight
1
Description
V-Belt,1/2 in. x 82 in. L,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.