Lift-Off Hinge, Steel, Weld-On Mounting, 5/8 in Leaf W x 3 5/32 in Leaf H, Mill Stainless Steel

  • Mfr # 4PPP6

  • Zoro # G0380371


product price:  $5.39
/ea

Key Features

Door Leaf Height
3 5/32 in
Door Leaf Thickness
0.51 in
Door Leaf Width
5/8 in
Finish
Mill Stainless Steel
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PPP6
Zoro #
G0380371
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Height
3 5/32 in
Door Leaf Thickness
0.51 in
Door Leaf Width
5/8 in
Pin Dia.
5/16 in
Frame Leaf Width
5/8 in
Frame Leaf Height
3 5/32 in
Frame Leaf Thickness
0.51 in
Pin Diameter
5/16 in

Details

Finish
Mill Stainless Steel
Holes per Leaf
0
Load Capacity
240 lb
Material
Steel
Mounting
Weld-On
Orientation
Non Handed
Range of Motion
360 Degrees
Features
Hinges Can be Welded in Place Horizontally or Vertically; Suitable for Tight Spaces; Mount Hinge Flush, Offset, Straight
Item
Lift-Off Hinge
Holes
Without
Hardware
Not included
Pin Material
Steel
Ligature Resistant
No
Pin Type
Nonremovable
Number of Holes per Leaf
0
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Not Included
Mounting Style
Full Surface
Includes Holes
Holes Not Included
Range of Motion - Maximum
360 Degrees

Description

Lift-Off Hinge, Steel Material, Mill Stainless Steel Finish, 240 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 3 5/32 in Door Leaf Height, 3 5/32 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.51 in Door Leaf Thickness, 0.51 in Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 5/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.