Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK

  • Mfr # N04180.025.0002

  • Zoro # G0380418


product price:  $39.59
/pk 100, $0.40/ea

Key Features

Thread Size
1/4"-28
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Hex Height
7/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N04180.025.0002
Zoro #
G0380418
UPC #
190735971871
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Hex Height
7/32 in
Hex Width
7/16 in
Nut Height
7/32 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-28

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Hex Type
Standard Hex
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Rockwell Hardness
C33 to C39
Basic Material
Steel
Fastener Finish
Plain
Material Grade
Grade 8
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 8, Material Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.