Panel Nut, Round, 15/32-32, Brass, Plain, PK2
Mfr # Z0130
Zoro # G0389706
product price:Â $8.19
/pk 2, $4.10/ea
Sold in multiples of 2 for $16.38
Key Features
System of Measurement
Inch
Nut Style
Round Panel Nut
Basic Material
Brass
Material Grade
Not Graded
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z0130
Zoro #
G0389706
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
15/32"-32
Nut Height
3/32 in
Width
5/8 in
Diameter
15/32 in
Outside Diameter
5/8 in
Overall Height
3/32 in
Hex Width
5/8 in
Thread Size
15/32"-32
Description
Panel Nut, Hex Type Round Panel, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 15/32 In.-32, Hex Width 5/8 in, Hex Height 3/32 in, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness B44, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Extra Fine, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.