Wiper Blade, Universal, Size 22 In
Mfr # M6-22
Zoro # G0390984
product price:Â $4.95
/eaKey Features
Type
M6 Premium Metal
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
For Use With
Hook, Pin Boyonet Wiper Arms
Includes
Hook, Pin, or Bayonet Wiper Arm Adapter
Standards
SAE J903
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M6-22
Zoro #
G0390984
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size (In.)
22 in
Size
22 in
Blade Length Range
21 in to 25 in
Details
Item
Wiper Blade
Type
M6 Premium Metal
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
For Use With
Hook, Pin Boyonet Wiper Arms
Includes
Hook, Pin, or Bayonet Wiper Arm Adapter
Standards
SAE J903
Material
Metal And Rubber
Arm Type
1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet
Series
M6
Windshield Location
Front
Blade Type
Conventional
Blade Material
Rubber
Mounting Hardware Included
Yes
Adapter Included
Yes
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M6, Standards SAE J903
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.