10 mil Hoist Ring, Brown, Silver

  • Mfr # 24060

  • Zoro # G0397638


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24060
Zoro #
G0397638
UPC #
749856240603
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Thread Size
M64-6.00
Dimension E
102 mm
Dimension d
57.2 mm
Bail Dia.
1 in
Dimension a
76.2 mm
Dimension F
428.5 mm
Dimension B
266.7 mm
Dimension C
104 mm
Dimension A
76.2 mm
Dimension D
57.2 mm
Overall Width
4 3/8 in
Bail Thickness
2 1/4 in
Bail Inside Width
5 3/4 in
Bail Inside Length
8 in
Overall Length
11 5/8 in
Usable Thread Length
4 in
Finished Length
60 ft
Grommet Inside Diameter
0.47 in
Mesh Size
14 x 14
Finished Width
40 ft
Cut Length
60.33 ft
Cut Width
41.99 ft

Details

Color
Brown, Silver
Item
Hoist Ring
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
48,400 lb
Series
SEHRM
Mounting Style
Bolt-on
Installation Torque
2,847.5 ft-lb
Includes
Plastic Cap Reinforced Corners
Product Type
Tarp
Finish
Black Oxide
Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-20 Degrees F
Minimum Installation Torque
2,100.2 ft-lb
Operation
Lifting, Pulling
Mount Type
Screw-On
Hardware Included
Removable Bolt
Pivot Angle
180 Degrees
Movement Type
Pivot, Swivel
Denier
850
Duty Rating
Heavy
Reversibility
Reversible
Shape
Rectangle
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Flexibility Temperature - Minimum
-22 Degrees F
Insulation
Non-Insulated
High-Visibility
Non-High Visibility
Breathability
Non-Breathable
Water Resistance
Waterproof
Seam Type
Rope-Reinforced
Resistance Properties
UV Resistant
Number of Grommets
134
Includes Grommets
Grommets Included
Fabric Material
Polyethylene

Description

Tarp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.