Pressure Switch, Standard, DPST, 1 Ports, 1/4" NPT, 20 to 105 psi Range

  • Mfr # 11EA2E

  • Zoro # G0400477

CAD Available

product price:  $26.15
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in NPT
Range
20 to 105 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11EA2E
Zoro #
G0400477
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in NPT
Range
20 to 105 psi
Factory On Setting
80 psi
Factory Off Setting
100 psi
Standards
CSA Certified, UL Listed
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Port Type
(1) Port, 1/4 in FNPT
Pressure Switch Electrical Contact Form
DPST
Manual Switch Action
Auto/Off
Pressure Switch Factory On/Off Setting
80/100 psi
Pressure Switch Range
20 to 105 psi
Series
MDR11
Pressure Switch Differential
20 to 45 psi
Special Features
11 Bar/160 psi Maximum Cut-Out Pressure, 4 kW/4 hp Switching Capacity
AC Contact Rating
26A @ 240V
Pressure Switch Application
Air Compressor
Temp. Range
-22 Degrees to 257 Degrees F
Phase
Single
Product Type
Water and Air Pressure Switch
Differential Pressure - Maximum
45 psi
Horsepower @ Single Phase - 240V AC
3 hp
Pressure - Maximum
105 psi
Differential Pressure - Minimum
20 psi
Horsepower @ Single Phase - 120V AC
2 hp
Actuator Style
Diaphragm
Switch Function Configuration
Auto/Off
Pressure - Minimum
20 psi
CAD Available
Yes

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 80/100 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 20 to 45 psi, Pressure Switch Range 20 to 105 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.