Insulated Slotted Screwdriver 3/32 in Round
Mfr # 05006100001
Zoro # G0406104
product price:Â $7.15
/eaKey Features
Tip Size
3/32 in
Finish
Insulated with Lasertip
Handle Material
Plastic
Handle Design
Ergonomic with Antiroll
Shank Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
05006100001
Zoro #
G0406104
UPC #
04013288027221
Country of Origin
Czechia
Dimensions
Tip Size
3/32 in
Shank Length
3 1/8 in
Overall Length
6 1/4 in
Handle Length
81 mm
For Fastener Size
3/32 in
Description
The Wera 05006100001 Insulated Screwdriver Slotted 3/32" 3 1/8 in Round is the perfect tool for working with electronics. It has a keystone slotted tip that can be used to remove or install screws. The ergonomic handle design offers comfort and control while you work. The screwdriver is rated at 1000V, meaning it is safe to use on electrical equipment. This all alloy steel screwdriver also has an insulated shaft with lasertip, which helps to reduce resistance between the tool and fastener. The Wera Insulated Screwdriver Slotted 3/32" 3 1/8 in Round is the ideal addition to your toolbox if you are working with electronics or exposed wiring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.