This item is Discontinued.

Sentry Safe Fire Safe, 0.7 cu. ft., 42 lb., 1/2 hr. Fire Rating H4100

This item is Discontinued.

Sentry Safe

Fire Safe, 0.7 cu. ft., 42 lb., 1/2 hr. Fire Rating (Discontinued)

Mfr # H4100
Zoro # G0407093
UPC # 049074010294
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H4100
Zoro #
G0407093
UPC #
049074010294
Country of Origin
United States
Lock Style
Privacy Key
Material
Steel
Fire Rating
1/2 hr.
Color
Silver
Net Weight
42 lb.
Capacity
0.7 cu. ft.
Holds
Hanging File Folders, USB Drives, CD's, DVD's and Portable Hard Drives
Number of Shelves
1
Water Endurance
Waterproof
Item
Fire Safe
Number of Drawers
0

Dimensions

Outside Height
13-1/8"
Outside Width
15-1/2"
Outside Depth
14 3/4 in
Inside Width
12"
Inside Height
10-1/3"
Inside Depth
9-1/2"

Description

Fire Safe, Color Silver, Net Weight 42 lb., Capacity 0.7 cu. ft., 1/2 hr. Fire Rating, Water Endurance Waterproof, Material Steel, Number of Shelves 1, Number of Drawers 0, Lock Style Privacy Key, Outside Height 13-1/8 In., Outside Width 15-1/2 In., Outside Depth 14 3/4 in, Inside Height 10-1/3 In., Inside Width 12 In., Inside Depth 9-1/2 In., Holds Hanging File Folders, USB Drives, CD's, DVD's and Portable Hard Drives, Meets UL Classi¿ed, ETL Verified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.