Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 115V V

  • Mfr # 2RYN9

  • Zoro # G0407486


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Disc Dia. (In.)
12 in
Disc Speed (RPM)
1720
Corded/Cordless
Corded
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2RYN9
Zoro #
G0407486
UPC #
190735230923
Country of Origin
China

Dimensions

Disc Dia. (In.)
12 in
Overall Depth (In.)
17 in
Overall Width (In.)
17 1/4 in
Disc Table Size (In.)
17-1/4 x 8-3/8
Overall Height (In.)
14 3/8 in
Dust Collection Port Size (In.)
2
Tool Height
14 3/8 in
Tool Width
17 1/4 in
Maximum Disc Diameter
12 in
Dust Collection Port Size
2 in
Disc Table Length
17 1/4 in
Disc Table Width
8 3/8 in

Details

Item
Disc Sander
HP
3/4 hp
Disc Speed (RPM)
1720
Corded/Cordless
Corded
Voltage
115V
Includes
Miter Gauge, Sanding Disc
Amps AC
7.5
Phase
Single-Phase
Disc Table Tilt-Out Angle (Deg.)
45 Degrees
Corded/Banded
Corded
Table Material
Cast Iron
Hz
60
Features
Counter Clockwise Rotation, Disc Brake, Exhaust Port
Product Type
Disc Grinder
Maximum Disc Speed
1,725 RPM
Compatible Workpiece Material
Metal, Plastic, Wood
Current
8 A
Mounting Location
Benchtop
Maximum Disc Table Tilt-Out Angle
45 Degrees
Horsepower
0.8 hp
Power Source
Corded
Speed Settings
Fixed

Description

Disc Sander, Product Type Disc Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115V, Phase Single-Phase, Horsepower 0.8 hp, Mounting Location Benchtop, Maximum Disc Diameter 12 in, Maximum Disc Speed 1,725 RPM, Speed Settings Fixed, Disc Table Width 8 3/8 in, Disc Table Length 17 1/4 in, Dust Collection Port Size 2 in, Current 8 A, Features Counter Clockwise Rotation, Disc Brake, Exhaust Port, Includes Miter Gauge, Sanding Disc, Maximum Disc Table Tilt-Out Angle 45 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.