Jug, 3.79 L Capacity - mL, 1 gal Capacity - oz, Screw On Closure, Glass, Integral Shoulder Handle

  • Mfr # GLC-04890

  • Zoro # G0412566


product price:  $70.89
/pk 6, $11.82/ea

Key Features

Autoclavable
No
Capacity - Metric
3.79 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLC-04890
Zoro #
G0412566
UPC #
-
Country of Origin
India

Dimensions

Labware Height - English
12 in
Overall Height - Metric
297 mm
Labware Width - English
6-1/2"
Screw Closure Size
38-400 mm
Maximum Screw Closure Size
400 mm
Body Diameter
165 mm
Minimum Screw Closure Size
38 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
3.79 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
Glass
Handle Style
Integral Shoulder
Body Color
Amber
Clarity
Colored
Features
Molded Finger Grips
Includes Closure
Yes
For Use With
Liquids
Brim Capacity
1 gal
Shape
Cylindrical
Closure Material
Polypropylene
Closure Liner Material
PTFE
Basic Material
Glass
Nominal Capacity - Metric
3.84 L
Nominal Capacity - English
1 gal

Description

Jug, Body Material Glass, Autoclavable Yes, Body Diameter 165 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Jug, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material PTFE, Overall Height - Metric 297 mm, Screw Closure Size 38-400 mm, Body Color Amber, Shape Cylindrical, Basic Material Glass, Includes Not Applicable, Brim Capacity 1 gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.