Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100

  • Mfr # ABM100-AT-C0

  • Zoro # G0418465


product price:  $146.99
/pk 100, $1.47/ea
Free Shipping & Returns

Key Features

Size
1 in L x 1 in W x 0.24 in H
Color
Black
Material
Nylon 6/6
Standards
RoHS Compliant
Temp. Range
-40 Degrees to 179 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABM100-AT-C0
Zoro #
G0418465
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in L x 1 in W x 0.24 in H
Length
1 in
Slot Height
0.06 in
Height
0.24 in
Width
1 in
Slot Width
0.2 in
Length (Straight Wireway)
1 in
Overall Length (mm)
25.4
Overall Length (In.)
1
Overall Width (In.)
1
Overall Width (mm)
50.3
Overall Height (mm)
6.1
Overall Height (In.)
0.24
Depth
1"

Details

Item
Cable Tie Mounting Base
Color
Black
Material
Nylon 6/6
Standards
RoHS Compliant
Temp. Range
-40 Degrees to 179 Degrees F
Mounting Method
Adhesive Mount
Clip Type
Four-Way
For Use With
Miniature, Intermediate and Standard Cable Ties
Max. Temp. Rating
179 Degrees F
Flame Retardant
No
Number of Entries
4
Min. Temp. Rating
-40 Degrees F
Metal Detectable
No
Static Load Capacity (kg)
0.227
Mount Method
Acrylic Adhesive Tape
Static Load Capacity (lb)
0.5
Environment
Indoor/Outdoor
Maximum Operating Temperature (°F)
180
Minimum Operating Temperature (°F)
-20
Product Type
Cable Tie Mount
Resistance Properties
UV Resistant
Maximum Operating Temperature (°C)
82
Minimum Operating Temperature (°C)
-29
Application
Used with Miniature, Intermediate, and Standard Cables Ties
Product Color
Black
Product Material
Nylon
Product Name
4-Way Adhesive Backed Cable Tie Mount
Additional Information
</li> </ul>Used With Cable Ties: Miniature, Intermediate, Standard</li><li>Environment: Indoors/HighTemp</li></ul>
Cable Manager Type
Cable Tie Mount
Standards Met
RoHS Compliant
Maximum Operating Temperature (°F)
180
Maximum Operating Temperature (°C)
82
Minimum Operating Temperature (°C)
-29
Minimum Operating Temperature (°F)
-20

Description

Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.2 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color Black, Length 1 in, Width 1 in, Height 0.24 in, 1 in L x 1 in W x 0.24 in H, Temp. Range -40 Degrees to 179 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards RoHS Compliant, Max. Temp. Rating 179 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.