Metric Plain Hex Key Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 11/16 in Short, 10 PK

  • Mfr # 15505

  • Zoro # G0421181


product price:  $2.59
/pk 10, $0.26/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15505
Zoro #
G0421181
UPC #
037516155054
Country of Origin
United States

Dimensions

Tip Size
2.5 mm
Arm Length
2 9/64 in
Length Family
Short
Short Arm Length
11/16 in
Long Arm Length
2 5/32 in
Short-Arm-Length
11/16"
Long-Arm-Length
2-5/32"
Arm-Length
2-9/64"
Handle-Length
43/64"
Arm Length - Long
2 5/32 in
Arm Length - Short
11/16 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Blade Material
Alloy steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Color
Black
Nonsparking
No
Tether Capable
Tether Capable
Working Angle
90 Degrees
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Steel
Tether Style
Tether Capable
Fastener Holding
No
Corrosion Resistant
Yes
End Shape
Hex
Tether Ready
No
Insulated
No
Key Shape
L
Grip Style
Plain
Non-Magnetic
No
Number of Ball Ends
0
Standards
ANSI B18.3M
Driver Material
Alloy Steel
Number of Tips
2
Non-Sparking
No
Series
Short Black
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
L-Handle
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 2.5 mm, Long Arm Length 2 5/32 in, Short Arm Length 11/16 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.