Low Crown Cap Nut, 5/16"-24, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK

  • Mfr # CPB026

  • Zoro # G0421267


product price:  $11.39
/pk 10, $1.14/ea

Key Features

Material
18-8 Stainless Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
17/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPB026
Zoro #
G0421267
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Overall Height
17/32 in
Hex Width
1/2 in
Nut Height
17/32 in
Fastener Thread Depth
5/16 in
Width Across Flats
1/2 in
Thread Depth
5/16"
Dia./Thread Size
5/16"-24

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
DIN 1587; SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Dimensional Standards
SAE J483
Pack Size
Small Pack
Rockwell Hardness
B83 to B95
Tensile Strength
85,000 psi
Color
Gray
Material Quality Standards
AISI Grade 303, ASTM
Basic Material
Stainless Steel
Nut Style
Low Crown Cap Nut
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Material Grade
18-8

Description

Cap Nut, Profile Low Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-24, Overall Height 0.531 in, Hex Width 1/2 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Color Gray, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thread Direction Right Hand, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.