Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # DW8063
Zoro # G0432494
product price:Â $2.19
/eaKey Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW8063
Zoro #
G0432494
UPC #
028877321615
Country of Origin
Canada
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
A60T
Maximum Operating Speed
12,200 RPM
Application
Ferrous Metal, Stainless
Diamond Knockout
No
Bond Type
Resin
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel
Description
4-1/2" x 0.045" x 7/8" T1 HP Masonry Cutting Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.