Shaft Collar, Set Screw, 1Pc, 3/16 In, SS

  • Mfr # 1L631

  • Zoro # G0439546


product price:  $5.69
/ea

Key Features

Bore Dia.
3/16 in
Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1L631
Zoro #
G0439546
UPC #
190735142769
Country of Origin
China

Dimensions

Bore Dia.
3/16 in
Outside Dia.
7/16 in
Dimension Type
Inch
Width
1/4 in
Screw Size
#8-32
Collar Outside Diameter
7/16 in
Bore Diameter
3/16 in
Collar Width
1/4 in
Screw Thread Size
#8-32
For Shaft Diameter
3/16 in
Clearance Diameter
0.44 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
System of Measurement
Inch
Standards
REACH Compliant, RoHS2 Compliant
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Material - Collars
Stainless Steel
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Type
Round
Collar Material
Stainless Steel
Collar Construction
1-Piece
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Collar Material Grade
304

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.44 in, Collar Width 1/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size #8-32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.