1/2" Drive Micrometer Torque Wrench 20-150 ft/lbs.

  • Mfr # 85063M

  • Zoro # G0439671


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
22 in
Includes
(1) Case
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85063M
Zoro #
G0439671
UPC #
99575005633
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
22 in
Overall Width
13/16 in

Details

Item
Micrometer Torque Wrench,1/2DR 20-150ft.
Head Type
Standard
Includes
(1) Case
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
ISO 6789, ASME B107.300-2010
Number of Geared Teeth
32
Calibration Certificate Included
Yes
Primary Scale Increments
1 ft-lb
Primary Scale Range
20 ft-lb to 150 ft-lb
Min. Arc Swing
11.25 Degrees
Secondary Scale Range
33.9 N-m to 210.2 N-m
Visual/Audible Indicators
None
Secondary Scale Increments
1.4 N-m
Extended Data Testing
Yes
Handle Color
Black
Finish
Chrome
Dual Scale
Yes
Counterclockwise Accuracy
+/- 4%
Nonsparking
No
Torque Limiting Mechanism
Click-Type
Torque Range
20 ft-lb to 150 ft-lb
Secondary Scale Minimum Torque
34 N-m
Torque Adjustability
Adjustable
Torque Increments
1 ft-lb, 1.4 N-m
Torque Setting
Adjustable
Primary Scale Minimum Torque
20 ft-lb
Head Movement
Fixed
Corrosion Resistant
No
Clockwise Accuracy
+/- 3%
Secondary Scale Maximum Torque
210 N-m
Weight
3.1 lb
Primary Scale Maximum Torque
150 ft-lb
Insulated
No
Type
Micrometer
Maximum Torque
210.2 Nm
Drive Type
Square

Description

This GearWrench 85063 1/2" Drive Micrometer Torque Wrench is an essential tool for tightening nuts and bolts. It allows you to precisely measure the torque, while the micrometer ensures accuracy. The micrometer has a torque range of 20 ft-lb to 150 ft-lb, allowing you to tighten nuts and bolts with precision. The secondary scale measures 33.9 N-m to 210.2 N-m, giving you greater versatility when working on different projects. The foot pound and Newton meter scales allow you to easily switch between measurements without having to change tools or recalibrate your wrench every time. You will find that this GearWrench Micrometer Torque Wrench is the perfect tool for any job around the house or in your workshop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.