Thread Mill, He, Int/Ext, SC, 9/16-16

  • Mfr # TM450-16H

  • Zoro # G0442154


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.0880 in
Number of Flutes
4
Thread Size
9/16"-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TM450-16H
Zoro #
G0442154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.0880 in
Thread Size
9/16"-16
Size
9/16
Overall Length (In.)
3.5
Cutting Dia. (In.)
0.450
Cutting Dia.
0.450"
Length of Cut (In.)
1.088
Shank Length
2.4120 in
Cutter Dia. - Machining
0.4500"
Cutter Dia.
0.4500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Nomenclature
TM
Pitch
16 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
4
Finish
polished
Thread Type
Inch
Type
Helical, Internal or External
End Mill Material
Carbide
Material Applications
Composite, Steel
Measurement System
Fractional Inch
List Number
TM450
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.4500 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.