1/2" Drive, 13/16" SAE Socket, 6 Points, drive Deep, sae, 1/2in, 13/16in
Mfr # 80619
Zoro # G0445466
product price:Â $11.89
/eaKey Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Tether Ready
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80619
Zoro #
G0445466
UPC #
099575806193
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
13/16"
Overall Length
3.031 in
Details
Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Tether Ready
No
Type
Socket
Drive Type
6 Point
Material
Alloy Steel
Description
Socket,drive 6 Pt Deep,sae,1/2in,13/16in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.