Carbide Bur, Included Angle, 1/8 In
Mfr # M41462
Zoro # G0457572
product price:Â $14.79
/eaKey Features
Cutting Edge Type
Double Cut
Shape
Included Angle
Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M41462
Zoro #
G0457572
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Length
1/2 in
Head Dia.
1/8 in
Details
Cutting Edge Type
Double Cut
Shape
Included Angle
Trade Number
SL-42
Type
Carbide
Application
Metal Deburring
Max. RPM
90,000
Shank Material
Carbide
Item
Carbide Bur
Included Angle
8 Degrees
End Type
Radius
Head Shape
Cone
Cut Type
Double
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle 8 Degrees , Overall Length 1 1/2 in, Trade Number SL-42, Head Shape Cone, System of Measurement Inch, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.