Flood Bag, 2 ft.L, 3-1/2"H, PK6
Mfr # QD1224-6ES
Zoro # G0459396
product price:Â $41.29
/pk 6, $6.88/eaKey Features
Material
Polypropylene and Polymer
Length
2 ft
Width
1 ft
Color
Black
Includes
Water activated flood bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QD1224-6ES
Zoro #
G0459396
UPC #
-
Country of Origin
Italy
Dimensions
Length
2 ft
Width
1 ft
Height
3 1/2 in
Overall Height
3 1/2 in
Overall Length
24 in
Overall Width
12 in
Details
Item
Water Activated Flood Bag
Material
Polypropylene and Polymer
Color
Black
Includes
Water activated flood bags
For Water Type
Freshwater
Weight Capacity
30.9 lb
For Water Salinity
Fresh Water
Fill Material
Polymer, Polypropylene
Ballast Capacity
32 lb
Bag Material
Polymer, Polypropylene
Description
Water Activated Flood Bag, Black, Length 2 ft, Width 1 ft, Weight Capacity 30.9 lb, Polypropylene and Polymer, For Water Type Freshwater, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.