Gaffer's Tape, Black, 30 yd L, 6 in W

  • Mfr # Cable Path

  • Zoro # G0461800


product price:  $60.35
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
30 yd
Imperial Tape Width
6 in
Material
Cotton Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Cable Path
Zoro #
G0461800
UPC #
840178007469
Country of Origin
United States

Dimensions

Imperial Tape Length
30 yd
Imperial Tape Width
6 in
Metric Tape Length
0.9 m
Metric Tape Width
152.4 mm
Duct Tape Length
30 yd.
Duct Tape Thickness
11 mil
Duct Tape Width
6"
Tape Thickness
11 mil
Thickness
11 mil
Diameter
3 in
Roll Length
90 ft
Width
6 in

Details

Item
Gaffer's Tape
Tape Color Family
Black
Tape Color
Black
Material
Cotton Cloth
Tensile Strength
50 lb./in.
Duct Tape Adhesive
Synthetic Rubber
Color
Black
Tape Backing Material
Cotton Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
Cable Path
Pattern
Solid
Tape Format
Continuous Roll
Adhesion Strength
80 oz/in
Standards
OSHA Hazard Communication Standard
Performance Temp.
50 Degrees to 200 Degrees F
Glow-in-the-Dark
No
Retroreflective Grade
Not Retroreflective
Die Cut Shape
Continuous Roll
Legend
No legend
Safety Tape Color
Black
Tape Tensile Strength
80 oz/in
Tape Elongation
4 %
Tape Resistance Properties
Abrasion-Resistant, Weather-Resistant
Temperature Range
50 Degrees to 180 Degrees F
Brand and Series
Pro Tapes Cable Path
Tape Type
Residue-Free Gaffer's Tape
Environment
Indoor and Outdoor
Common Industry
General Maintenance & Repair, Safety, Warehouse
Maximum Tape Performance Temperature
180 Degrees F
Product Form
Continuous Roll
Specifications Met
OSHA
Tape Brand
Pro Tapes
Duty Rating
Standard Duty
Tape Backing Construction
Cloth
Adhesion to Steel
75 oz/in
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 75 oz/in, Tape Brand Pro Tapes, Clean Removal Time 60 day, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 30 yd, Imperial Tape Width 6 in, Continuous Roll, Series Cable Path, Tape Adhesive Material Rubber, Tape Backing Material Uncoated Cotton Cloth, Tape Color Black, Tape Thickness 11 mil, Gaffer's Tape, Maximum Tape Performance Temperature 180 Degrees F, Metric Tape Length 0.9 m, Metric Tape Width 152.4 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.