Radial Ball Bearing, PS, 0.375In Bore Dia
Mfr # 3836 ZZ PRX
Zoro # G0469756
product price: $3.49
/eaKey Features
Single Row/Double Row
Single Row
Bearing Type
Double Shield
System of Measurement
Inch
Bore Dia.
0.375"
Seal/Shield Type
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3836 ZZ PRX
Zoro #
G0469756
UPC #
888569074416
Country of Origin
China
Dimensions
Bore Dia.
0.375"
Outside Dia.
1.125"
Width
0.375"
Bore Diameter
3/8 in
Outside Diameter
1-1/8 in
Outer Ring Width
0.375 in
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in
Description
Radial Ball Bearing, Bearing Industry Number 1614, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,047 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.