Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs.

  • Mfr # FG452088BLA

  • Zoro # G0470242


product price:  $198.00
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
44 in
Overall Width
25 1/2 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG452088BLA
Zoro #
G0470242
UPC #
086876184280
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
44 in
Overall Width
25 1/2 in
Top Shelf Height
33 1/2 in
Lip Height
3 1/2 in
Caster Dia.
5"
Shelf Length
36 3/8 in
Shelf Width
25 in
Handle Height
39 in
Caster Width
1 in
Bottom Shelf Lip Height
3 7/16 in
Shelf Lip Height
3 7/16 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
3 7/16 in

Details

Material
Plastic
Color
Black
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
5" x 1" Thermoplastic Rubber
Handle Type
Ergonomic
Number of Shelves
2
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Shelf Material
HDPE
Assembled/Unassembled
Unassembled
Caster Material
Thermoplastic Rubber
Leg Material
Polypropylene
Capacity per Shelf
250 lb
Electrical Included
No
Standards
CSA, UL
Handle Included
Yes
Leg Color
Black
Shelf Color
Black
Utility Cart Item
Heavy Duty Ergonomic Handle Deep Shelf Utility Cart
Distance Between Shelves
19 3/4 in
Non-Marking
Yes
Number of Drawers
0
Number of Compartments
0
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Series
BRUTE(R)

Description

With its heavy-duty structural foam construction, the Rubbermaid FG452088BLA Utility Cart with Deep Lipped Plastic Shelves is a sturdy solution for hauling around tools and equipment. The deep plastic shelves can hold up to 500 lb of weight, making this cart an ideal solution for hauling around tools and equipment. This utility cart has 5" x 1" thermoplastic rubber wheels that provide stability and easy mobility. It also has rigid casters and swivel casters that allow you to move in different directions as needed. The Rubbermaid FG452088BLA Structural Foam Utility Cart with Deep Lipped Plastic Shelves is a durable option that will meet your demands.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.