Adj. Work Table, Steel, 36" W, 30" D

  • Mfr # MTH1-3036-AH

  • Zoro # G0473326


product price:  $653.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
36 in
Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTH1-3036-AH
Zoro #
G0473326
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
30 in
Height
30 in to 37 in
Top Thickness
3/16 in
Overall Width
36 in
Overall Depth
30 in
Height Adjustment Mechanism
Bolt
Maximum Adjustable Height
37 in
Metal Top Thickness
3/16 in
Minimum Adjustable Height
30 in
Work Surface Width
36 in
Height Adjustment Increments
1 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in

Details

Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Radius
Item
Work Table
Color
Gray
Includes
Foot Pad with Lag Hole, Fully Assembled
Work Table Item
Adjustable Height Work Table
Frame Material
Steel
Number of Shelves
0
Number of Drawers
0
Assembly
Fully Assembled
Unit Type
Not Expandable or Modular
Edge Shape
Radius
Top Material Finish
Powder Coated
Portability
Stationary
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Overall Load Capacity
10,000 lb
Included Components
No Additional Components
Foot Type
Plain
Top Material
Steel
Resistance Properties
Impact Resistant
Top Metal Material Gauge
7 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Maximum Adjustable Height 37 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.