Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 100 PK
Mfr # 35F0404-EA-100
Zoro # G0490734
product price:Â $7.49
/pk 100, $0.07/eaKey Features
Rivet Head Style
Round
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35F0404-EA-100
Zoro #
G0490734
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.125 in
Rivet Length
0.25 in
Head Height
0.094 in
Head Dia.
0.225 in
Head Diameter
7/32 in
Body Length
1/4 in
Overall Length
11/32 in
Shank Diameter
0.125 in
Details
Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Manufacturer Location
Made in USA*
Installation Method
Hammer, Rivet Press
Product Type
Solid Rivet
Material
Stainless Steel
Material Grade/Class
300
Finish
Plain
Head Type
Dome
Description
Solid Rivet,1/4 in L,Dome,PK100, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 11/32 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.094 in, Head Diameter 7/32 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.