120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # 8502SFG2V02S

  • Zoro # G0493631


product price:  $3,490.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
Coil Volts
120V AC
NEMA Contactor Size
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8502SFG2V02S
Zoro #
G0493631
UPC #
785901619987
Country of Origin
United States

Dimensions

NEMA Contactor Size
4
Height
25.21 in
Width
9 in
Depth
11.25 in
NEMA Size
4
Overall Width
11.26 in
Overall Depth
9.02 in
Overall Height
25.16 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 240V
50 hp
Enclosure NEMA Rating
1
HP @ 3 Phase - 480V
100 hp
Hz
50/60
Frame / Series / Class / Code
Class 8502
Standards
CSA, UL E78351 CCN NLDX
Auxiliary Contact Form
Auxiliary Contacts Not Included
Series
8502
Product Compatibility
circuit-breaker 225 A maximum, SCCR: 100 kA at 480 V AC || fuse J 200 A maximum, SCCR: 100 kA at 600 V AC || fuse T 200 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 200 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 200 A maximum, SCCR: 100 kA at 600 V AC
Control Type
no control units
[Ue] Rated Operational Voltage
600 V AC
Electrical Connection
screw clamp terminals
Phase
Three
Poles Description
3P
Auxiliary Contact Composition
without
Line Rated Current
135 A
Contactor Application
non-reversing
Product Or Component Type
contactor
Control Circuit
separate control circuit
Rated Power In Hp
40 HP 200 V AC || 50 HP 230 V AC || 100 HP 460 V AC || 100 HP 575 V AC
Local Signalling
no indicator
[Uc] Control Circuit Voltage
120 V AC 60 Hz || 110 V AC 50 Hz
Product Certifications
UL listed file E78351 CCN NLDX || CSA
Nema Degree Of Protection
NEMA 1 painted sheet steel
Includes Auxiliary Contacts
No
NEMA Enclosure Rating
1
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
100 hp
Horsepower @ Single Phase - 240V AC
50 hp
Terminal Connection Type
Screw Clamp Terminals
Contactor Style
NEMA
Number of Auxillary Contacts
0
Coil Voltage
120V AC
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Three Phase - 208V AC
40 hp
Embedded Surge Suppressor
No
NEMA Enclosure Material
Steel
Full Load Current - Inductive
135 A
Horsepower @ Three Phase - 600V AC
100 hp
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Horsepower Rating
40 HP 200 V AC; 50 HP 230 V AC; 100 HP 460 V AC; 100 HP 575 V AC
Certifications
UL listed file E78351 CCN NLDX; CSA
Short Circuit Current Rating
Circuit-breaker 225 A maximum, SCCR: 100 kA at 480 V AC; Fuse J 200 A maximum, SCCR: 100 kA at 600 V AC; Fuse T 200 A maximum, SCCR: 100 kA at 600 V AC; Fuse RK1 200 A maximum, SCCR: 100 kA at 600 V AC; Fuse RK5 200 A maximum, SCCR: 100 kA at 600 V AC

Description

NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating 1, NEMA Size 4, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Non-Reversing, Overall Height 25.16 in, Overall Width 11.26 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp, Phase Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.