118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 27/64

  • Mfr # 44027

  • Zoro # G0494347


product price:  $7.99
/ea

Key Features

Overall Length
5 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
27/64 in
Number of Flutes
2
Shank Dia.
27/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44027
Zoro #
G0494347
UPC #
662355440278
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Drill Bit Size
27/64 in
Shank Dia.
27/64 in
Depth:Dia. Ratio
4xD
Flute Length
3 15/16 in
Drill Bit Dimension Type
Fractional Inch
Diameter
0.421875
Shank Length
1 7/16 in
Shank Size
0.4219
Drill Length Class
Jobber-Length
Drill Point Length
0.1267 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 15/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
150
Number of Pieces
1
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4219
Application
For Carbon Steel And Cast Iron
Standards
ANSI
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Series
150
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.