26 in x 12 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NN24
Zoro # G0502818
product price:Â $2.29
/ea
Sold in multiples of 25 for $57.25
Key Features
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
55NN24
Zoro #
G0502818
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
26 in
Inside Width
12 in
Inside Height
12 in
Wall Thickness
5/32 in
Outside Width
12 3/8 in
Outside Height
12 5/8 in
Outside Length
26 3/8 in
Inside LxWxH
26x12x12
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Standards
ASTM D5118
For Use With
Shipping/Storage/Product Protection
Application
Multi Purpose
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Large Office, Kitchen
Description
Shipping Box, Box Style Standard, Large Office, Kitchen, Wall Type Single Wall, Inside Length 26 in, Inside Width 12 in, Inside Height 12 in, 26x12x12 in Inside LxWxH, 200#, RSC, Outside Length 26 3/8 in, Outside Width 12 3/8 in, Outside Height 12 in, 26 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.