Static Dissipative Mat, Gray, 24" W

  • Mfr # 770086

  • Zoro # G0506372


product price:  $911.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Thickness
0.07 in
Material
Rubber
Includes
Matting Material
Mat Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
770086
Zoro #
G0506372
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Mat Width
24 in
Mat Length
50 ft
Mat Thickness
5/64 in
Overall Width
2 ft
Overall Length
50 ft

Details

Item
Static Dissipative Mat
Color
Gray
Material
Rubber
Includes
Matting Material
Brake Fluid Resistant
No
Features
Black Side Bottom Layer, Dissipative Dual Layer Rubber Material, Non-Humidity Dependence
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Cord Included
No
Mat Electrical Resistance
Anti-Static
Backing Material
Rubber
Mat Color
Gray
Surface to Surface Resistance
1.0 x 10 to 9th ohm
Antimicrobial
No
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, Lead-Free RoHS 2, REACH and Conflict Minerals Compliant
Surface to Ground Resistance
1.0 x 10 to 9th ohm
Mat Surface Pattern
Smooth
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Resistance Rating - Maximum
1,000,000,000 ohm
Product Type
Dissipative Table Roll

Description

Static Dissipative Mat,Gray,24" W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.